Skip Content
LAWN DETHATCHER,40 IN. WIDTH,STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAWN DETHATCHER,40 IN. WIDTH,STEEL

AGRI-FAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5Z326
  • Mfr. Model # 5Z326
  • UNSPSC # 25101901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.5 lbs

Technical Specs

  • Material Steel
  • For Use With ATV or Lawn Tractor
  • Item Lawn Dethatcher
  • Number of Teeth 20
  • Overall Height 41"
  • Overall Depth 41"
  • Wheels Semi-Pneumatic
  • Weight Capacity 70 lb.
  • Wheel Dia. 7"
  • Wheel Width 1-1/2"
  • Overall Width 40"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list