Skip Content
LAW ENFORCEMENT GLOVE,XL,BLACK,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAW ENFORCEMENT GLOVE,XL,BLACK,PR

DAMASCUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3RXP5
  • Mfr. Model # 3RXP5
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Cut Gunn
  • Application Law Enforcement
  • Colour Black
  • Item Law Enforcement Glove
  • Length 7"
  • Size XL
  • Closure Type Elastic
  • Cuff Shirred
  • Lining Kevlar(R)
  • Palm Material Cowhide Leather
  • Thumb Style Straight
  • Back Material Cowhide Leather
  • Cut-Resistant Material Kevlar(R)
  • Finger Style Full Finger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list