LAW ENFORCEMENT GLOVE,M,BLACK,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAW ENFORCEMENT GLOVE,M,BLACK,PR

DAMASCUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3RXP3
  • Mfr. Model # 3RXP3
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Application Law Enforcement
  • Cut Gunn
  • Colour Black
  • Item Law Enforcement Glove
  • Length 7"
  • Size M
  • Closure Type Elastic
  • Cuff Shirred
  • Palm Material Cowhide Leather
  • Lining Kevlar(R)
  • Back Material Cowhide Leather
  • Finger Style Full Finger
  • Thumb Style Straight
  • Cut-Resistant Material Kevlar(R)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list