LAW ENFORCEMENT GLOVE,M,BLACK,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAW ENFORCEMENT GLOVE,M,BLACK,PR

ENFORCER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3RXK6
  • Mfr. Model # 3RXK6
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Black
  • Application Law Enforcement
  • Size M
  • Cut Gunn
  • Length 8"
  • Cuff Hook-and-Loop
  • Item Law Enforcement Glove
  • Closure Type Hook and Loop
  • Lining Kevlar(R)
  • Palm Material Synthetic Leather
  • Back Material Neoprene
  • Thumb Style Straight
  • Finger Style Full Finger
  • Cut-Resistant Material Kevlar(R)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list