Skip Content
LAW ENFORCEMENT GLOVE,M,BLACK,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAW ENFORCEMENT GLOVE,M,BLACK,PR

DAMASCUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3RXH9
  • Mfr. Model # 3RXH9
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Black
  • Application Law Enforcement
  • Cut Clute
  • Item Law Enforcement Glove
  • Length 8"
  • Size M
  • Back Material Spandura(R)
  • Cuff Hook-and-Loop
  • Closure Type Hook and Loop
  • Palm Material Clarino(R) Synthetic Suede
  • Lining Unlined
  • Thumb Style Straight
  • Finger Style Full Finger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list