Skip Content
LAW ENFORCEMENT GLOVE,2XL,BLACK,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAW ENFORCEMENT GLOVE,2XL,BLACK,PR

ENFORCER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3RXL1
  • Mfr. Model # 3RXL1
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Colour Black
  • Application Law Enforcement
  • Item Law Enforcement Glove
  • Cut Gunn
  • Length 9"
  • Size 2XL
  • Cuff Hook-and-Loop
  • Closure Type Hook and Loop
  • Palm Material Synthetic Leather
  • Lining Kevlar(R)
  • Back Material Neoprene
  • Thumb Style Straight
  • Cut-Resistant Material Kevlar(R)
  • Finger Style Full Finger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list