Skip Content
LAVATORY SYSTEM, 3 SINK, 0.5GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAVATORY SYSTEM, 3 SINK, 0.5GPM

BRADLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRDS93-708
  • Mfr. Model # S93-708
  • UNSPSC # 30181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 256.0 lbs

Technical Specs

  • Colour Gray
  • Connection Drain (In.) 1-1/2
  • Flow Rate (GPM) 0.5
  • Operating PSI Range 20 - 80
  • Includes Mounting Frame and Plumbing Enclosure
  • Overall Height (In.) 9-1/2
  • Overall Length (In.) 84
  • Overall Width (In.) 22
  • Drain Type NPT
  • Voltage Type 24, 50/60 Hz
  • Basin Depth (In.) 22
  • Operation Type Infrared
  • People Served 3
  • Standards A112.18.1, CSA B125.1
  • Water Connection (In.) 1/2
  • Basin Height (In.) 4
  • ADA Compliant Yes
  • Compliance cUPC, Low Lead
  • Green Environmental Attribute Faucet Flow Rate 1.5 gpm Or Less
  • Green Certification or Other Recognition GREENGUARD Certified
  • Item Lavatory System
  • Material of Construction Terreon(R)
  • Type Three Station Sink

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list