Skip Content
LAVATORY STRAINER, 8-3/4 IN. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAVATORY STRAINER, 8-3/4 IN. L

ZURN INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WDF4
  • Mfr. Model # 4WDF4
  • UNSPSC # 30102204
  • CATALOGUE PAGE # 1778
  • Shipping Weight 1.29 lbs

Technical Specs

  • For Use With Sink Depth to 2-1/2"
  • Includes Cast Brass Elbow
  • Gauge 17
  • Item Lavatory Strainer
  • Length (In.) 8-3/4
  • Material of Construction Cast Brass
  • Package Quantity 1
  • Pipe Dia. (In.) 1-1/4
  • Color/Finish Chrome
  • Type Open Grid, Offset Tailpiece
  • Standards cUPC
  • Connection Slip Joint

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list