Skip Content
Discontinued with Replacement
LAVATORY SINK,WALL MT,CENTER 8IN,18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LAVATORY SINK,WALL MT,CENTER 8IN,18

AMERICAN STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VNW4
  • Mfr. Model # 1VNW4
  • UNSPSC # 30181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.0 lbs
Suggested Replacement Product
LUCERNE WALL HUNG LAV 8

Your Price: NA

Technical Specs

  • Includes Front Overflow, Self Draining Deck Area with Contoured Back and Side Splash Shields, Faucet Ledge, Wall Hanger, Concealed Arm Support
  • Item Bathroom Sink
  • Number of Holes 3
  • Standards ASME A112.19.2, CSA B45.1, ANSI A117.1, TAS
  • Mounting Type Wall
  • ADA Compliant Yes
  • Back Splash 4"
  • Side Splash Yes
  • Colour White
  • Number of Stations 1
  • Body Material Vitreous China
  • Manufacturers Warranty Length 1 yr. Commercial
  • Bowl Size 15" x 10"
  • Drain Opening 1-1/4"
  • Overall Height 12-1/8"
  • Overall Length 18-1/4"
  • Overall Width 20-1/2"
  • Faucet Mounting Centers 8"
  • With Faucet / Without Faucet Without Faucet
  • Bowl Shape D-Shaped
  • Back Splash Height 4"
  • Bowl Depth 6-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list