Skip Content
Discontinued with Replacement
LAVATORY SINK,WALL,CENTER 1 IN,18-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAVATORY SINK,WALL,CENTER 1 IN,18-1

AMERICAN STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2NJL8
  • Mfr. Model # 2NJL8
  • UNSPSC # 30181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.4 lbs
Suggested Replacement Product
LUCERNE WALL HUNG LAV CHO

Price: NA

Technical Specs

  • Item Bathroom Sink
  • Number of Holes 1
  • Mounting Type Wall
  • Includes Front Overflow, Self Draining Deck Area with Contoured Back and Side Splash Shields, Faucet Ledge, Wall Hanger, Concealed Arm Support
  • Standards ASME A112.19.2, CSA B45.1, ANSI A117.1, TAS
  • ADA Compliant Yes
  • Back Splash 4"
  • Side Splash Yes
  • Colour White
  • Number of Stations 1
  • Body Material Vitreous China
  • Overall Length 18-1/4"
  • Overall Height 12-1/8"
  • Overall Width 20-1/2"
  • Manufacturers Warranty Length 1 yr. Commercial
  • Bowl Size 15" x 10"
  • Bowl Shape D-Shaped
  • With Faucet / Without Faucet Without Faucet
  • Faucet Mounting Centers 1"
  • Drain Opening 1-1/4"
  • Back Splash Height 4"
  • Bowl Depth 6-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list