!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LAVATORY FAUCET

LAVATORY FAUCET

T & S

LAVATORY FAUCET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LAVATORY FAUCET

LAVATORY FAUCET

T & S

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $363.95 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG5NRE6
  • Mfr. Model # 5NRE6
  • UNSPSC # 30181519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.2 lbs

Technical Specs

  • Item Gooseneck Kitchen/Bathroom Faucet
  • Faucet Type Bathroom Sink Faucet, Kitchen Sink Faucet
  • Faucet Installation Style Widespread
  • Faucet Activation Manual
  • Faucet Handle Material Metal
  • Faucet Finish Chrome
  • Faucet Body Material Brass
  • Flow Outlet Type - Faucet Aerated
  • ADA Compliance Yes
  • CEC Compliant CEC Compliant
  • Water Inlet Connection Type Male NPSM
  • Includes (2) Lever Handles, Gooseneck
  • Features 8 in EasyInstall concealed deck mount mixing faucet with forged brass body, 5 3/4 in swivel/rigid gooseneck, Lock washer provided for rigid application, 2.2 gpm aerator, Series 1 (B-0199-01), Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water, 4 in wrist action handles with color coded indexes, 1/2 in NPT male inlets with coupling nuts, Material: Forged brass body, polished chrome plated brass tubular spout and chrome plated metal handles and escutcheons.
  • Spout Length 5 3/4 in
  • Spout Reach 5 3/8 in
  • Max. Installation Surface Thickness 1 1/4 in
  • Mounting Type - Faucet Deck
  • Number of Holes 3
  • Number of Handles 2
  • Faucet Handle Type Wristblade
  • Faucet Spout Shape Gooseneck
  • Plumbing Brand T&S
  • Flow Rate 2.2 gpm
  • Ligature Resistant No
  • Standards ISO, CSA, ANSI/NSF 61
  • Water Inlet Connection Size 1/2 in
  • Replacement Cartridge Mfr. Model Number 016753-40
  • Valve Type - Faucets Hot/Cold Cartridge
  • Manufacturers Warranty Length 1 yr Parts
  • Spout Height 10 11/16 in
  • Max. Mounting Hole Center Distance 8 in
  • Temperature Control Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list