Skip Content
LAVATORY FAUCET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAVATORY FAUCET

T & S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5NRE4
  • Mfr. Model # 5NRE4
  • UNSPSC # 30181519
  • CATALOGUE PAGE # 1761
  • Shipping Weight 4.5 lbs

Technical Specs

  • Number of Holes 2
  • Flow Rate 2.2 gpm
  • Item Lavatory Faucet
  • Standards ISO, CSA,ANSI/NSF 61
  • ADA Compliant Yes
  • Spout Length 3-3/4"
  • Faucet Finish Chrome
  • Height 3-1/4"
  • Includes Eterna Cartridges
  • Replacement Cartridge 005959-40
  • Body Material Brass
  • Connection 1/2"
  • Drain Type None
  • Valve Type Compression
  • Manufacturers Warranty Length 1 yr. Parts
  • Temp. Control Yes
  • Mounting Hole Center to Center 4"
  • Number of Handles 2
  • Faucet Operation Manual
  • Commercial / Residential Commercial
  • Ligature Resistant No
  • CEC Compliant CEC Compliant
  • Faucet Spout Shape Straight
  • Flow Outlet Type - Faucet Aerated
  • Mounting Type - Faucet Surface
  • Faucet Handle Type Lever

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list