Skip Content
LAVATORY FAUCET WITH DRAIN,2 LVR,1. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAVATORY FAUCET WITH DRAIN,2 LVR,1.

AMERICAN STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4THP3
  • Mfr. Model # 4THP3
  • UNSPSC # 30181519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.35 lbs

Technical Specs

  • Flow Rate 1.5 gpm
  • Includes SpeedConnect Drain Assembly , Mounting Nuts, Supply Nuts
  • Item Bathroom Faucet
  • Number of Holes 3
  • Standards ADA: ASME A112.18.1: ANSI A117.1: CSA B 125: NSF 61/Section 9: CA AB 1953
  • Replacement Cartridge 2CYW4
  • ADA Compliant Yes
  • Drain Type Speed Connect(R) Pop Up
  • Spout Length 4-3/16"
  • Faucet Finish Chrome
  • Height 3-5/16"
  • Body Material Metal
  • Valve Type Ceramic Disc
  • Connection 3/8"
  • Manufacturers Warranty Length Finish and Function: Lifetime Residential/2 yr. Commercial
  • Temp. Control Yes
  • Mounting Hole Center to Center 4"
  • Number of Handles 2
  • Faucet Operation Manual
  • Ligature Resistant No
  • Commercial / Residential Residential
  • Faucet Spout Shape Low Arc
  • CEC Compliant CEC Compliant
  • Mounting Type - Faucet Surface
  • Flow Outlet Type - Faucet Aerated
  • Faucet Handle Type Lever

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list