Skip Content
LAVATORY FAUCET,TWO HANDLE,CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAVATORY FAUCET,TWO HANDLE,CHROME

TRIDENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM12U338
  • Mfr. Model # 12U338
  • UNSPSC # 30181519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.3 lbs

Technical Specs

  • Flow Rate 1.5 GPM
  • Item Bathroom Faucet
  • Number of Holes 2
  • Body Material Low Lead Brass
  • Connection 1/2" IPS
  • Drain Type Pop-Up
  • Valve Type Ceramic Disc
  • Spout Length 5-3/8"
  • Standards cUPC, NSF, ADA
  • ADA Compliant Yes
  • Number of Handles 2
  • Faucet Operation Manual
  • Faucet Finish Chrome
  • Height 3-1/2"
  • Includes Pop-Up Drain Assembly
  • Replacement Cartridge 31CD48/31CD49
  • Manufacturers Warranty Length 1 yr.
  • Temp. Control Yes
  • Mounting Hole Center to Center 4"
  • CEC Compliant CEC Compliant
  • Ligature Resistant No
  • Commercial / Residential Residential
  • Mounting Type - Faucet Surface
  • Faucet Spout Shape Straight
  • Flow Outlet Type - Faucet Aerated
  • Faucet Handle Type Lever

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list