LAVATORY FAUCET,TWO HANDLE,CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

LAVATORY FAUCET,TWO HANDLE,CHROME

TRIDENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM12U336
  • Mfr. Model # 12U336
  • UNSPSC # 30181519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Flow Rate 1.5 GPM
  • Number of Holes 2
  • Item Bathroom Faucet
  • Body Material Low Lead Brass
  • Valve Type Ceramic Disc
  • Connection 1/2" IPS
  • Drain Type Pop-Up
  • Standards cUPC, NSF, ADA
  • ADA Compliant Yes
  • Spout Length 3-7/8"
  • Faucet Operation Manual
  • Number of Handles 2
  • Faucet Finish Chrome
  • Includes Pop-Up Drain Assembly
  • Height 2-11/16"
  • Manufacturers Warranty Length 1 yr.
  • Temp. Control Yes
  • Mounting Hole Center to Center 4"
  • Replacement Cartridge 31CD48/31CD49
  • Commercial / Residential Residential
  • Ligature Resistant No
  • CEC Compliant CEC Compliant
  • Faucet Spout Shape Straight
  • Flow Outlet Type - Faucet Aerated
  • Faucet Handle Type Blade
  • Mounting Type - Faucet Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list