Skip Content
LAVATORY FAUCET,TWO HANDLE,CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LAVATORY FAUCET,TWO HANDLE,CHROME

TRIDENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM12U334
  • Mfr. Model # 12U334
  • UNSPSC # 30181519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Flow Rate 1.5 GPM
  • Item Bathroom Faucet
  • Number of Holes 2
  • Connection 1/2" IPS
  • Drain Type None
  • Valve Type Ceramic Disc
  • ADA Compliant No
  • Standards cUPC, NSF
  • Number of Handles 2
  • Spout Length 3-11/16"
  • Faucet Operation Manual
  • Faucet Finish Chrome
  • Includes 2 Handle Lavatory Faucet
  • Height 5-3/8"
  • Body Material Lead Free Cast Brass
  • Replacement Cartridge 31CD48/31CD49
  • Manufacturers Warranty Length 1 yr.
  • Temp. Control Yes
  • Mounting Hole Center to Center 4"
  • Commercial / Residential Residential
  • CEC Compliant CEC Compliant
  • Ligature Resistant No
  • Faucet Spout Shape Straight
  • Faucet Handle Type Knob
  • Flow Outlet Type - Faucet Aerated
  • Mounting Type - Faucet Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list