LAVATORY FAUCET,TWO HANDLE,BLADE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAVATORY FAUCET,TWO HANDLE,BLADE

ZURN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24X184
  • Mfr. Model # 24X184
  • UNSPSC # 30181519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.35 lbs

Technical Specs

  • Number of Holes 3
  • Flow Rate 2.2 gpm
  • Includes 1/2" Coupling Nuts
  • Standards ANSI A112.18.1
  • Item Lavatory Faucet
  • ADA Compliant Yes
  • Spout Length 11"
  • Faucet Finish Chrome
  • Height 11"
  • Body Material Brass
  • Connection 1/2" MNPS
  • Drain Type None
  • Manufacturers Warranty Length 3 yr.
  • Temp. Control Yes
  • Valve Type Ceramic
  • Mounting Hole Center to Center 6" - 20"
  • Faucet Operation Manual
  • Number of Handles 2
  • Ligature Resistant No
  • Commercial / Residential Commercial
  • CEC Compliant Non CEC Compliant
  • Faucet Spout Shape Gooseneck
  • Flow Outlet Type - Faucet Aerated
  • Faucet Handle Type Blade
  • Mounting Type - Faucet Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list