LAVATORY FAUCET,POP UP DRAIN,1.5 GP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LAVATORY FAUCET,POP UP DRAIN,1.5 GP

AMERICAN STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6GEM0
  • Mfr. Model # 6GEM0
  • UNSPSC # 30181519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Item Lavatory Faucet
  • Number of Holes 3
  • Flow Rate 1.5 gpm
  • Replacement Cartridge 2CYX3
  • Standards ANSI A117.1, ASME A112.18.1, CSA B 125, NSF 61/Section 9, Prop 65 Lead
  • Drain Type Speed Connect(R) Pop Up Drain
  • ADA Compliant Yes
  • Spout Length 4-7/8"
  • Faucet Finish Polished Chrome
  • Height 5-9/16"
  • Includes Spec Sheet Install Sheet Warranty Faucet Handles Drain Bathroom Faucet
  • Body Material Metal
  • Connection 3/8"
  • Valve Type Ceramic Disc
  • Manufacturers Warranty Length 5 yr.
  • Faucet Operation Manual
  • Mounting Hole Center to Center 8"
  • Number of Handles 1
  • Commercial / Residential Commercial
  • Ligature Resistant No
  • Mounting Type - Faucet Surface
  • Faucet Spout Shape Low Arc
  • CEC Compliant CEC Compliant
  • Faucet Handle Type Lever

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list