Skip Content
LAVATORY FAUCET,ONE HANDLE,CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAVATORY FAUCET,ONE HANDLE,CHROME

TRIDENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM12U333
  • Mfr. Model # 12U333
  • UNSPSC # 30181519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Flow Rate 1.5 GPM
  • Item Bathroom Faucet
  • Number of Holes 2
  • Body Material Low Lead Brass
  • Replacement Cartridge 6PB62
  • Connection 1/2" IPS
  • Drain Type Pop-Up
  • Standards cUPC, NSF, ADA
  • Faucet Operation Manual
  • Valve Type Ceramic Disc
  • ADA Compliant Yes
  • Spout Length 3-7/8"
  • Number of Handles 1
  • Faucet Finish Chrome
  • Height 4-1/2"
  • Includes Pop-Up Drain Assembly
  • Temp. Control Yes
  • Manufacturers Warranty Length 1 yr.
  • Mounting Hole Center to Center 4"
  • Commercial / Residential Residential
  • Ligature Resistant No
  • CEC Compliant CEC Compliant
  • Faucet Spout Shape Straight
  • Flow Outlet Type - Faucet Aerated
  • Mounting Type - Faucet Surface
  • Faucet Handle Type Lever

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list