Skip Content
LAVATORY FAUCET,ONE HANDLE,CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LAVATORY FAUCET,ONE HANDLE,CHROME

TRIDENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM12U331
  • Mfr. Model # 12U331
  • UNSPSC # 30181519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Flow Rate 1.5 GPM
  • Item Bathroom Faucet
  • Replacement Cartridge 6PB62
  • Drain Type None
  • Connection 1/2" IPS
  • Number of Holes 2
  • Valve Type Ceramic
  • Standards cUPC, NSF
  • ADA Compliant No
  • Spout Length 3-7/8"
  • Faucet Operation Manual
  • Number of Handles 1
  • Faucet Finish Chrome
  • Body Material Lead Free Cast Brass
  • Height 5-3/8"
  • Manufacturers Warranty Length 1 yr.
  • Temp. Control Yes
  • Mounting Hole Center to Center 4"
  • CEC Compliant CEC Compliant
  • Commercial / Residential Residential
  • Ligature Resistant No
  • Flow Outlet Type - Faucet Aerated
  • Faucet Spout Shape Straight
  • Mounting Type - Faucet Surface
  • Faucet Handle Type Knob

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list