LAVATORY FAUCET,METERING,PUSH,2.2GP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAVATORY FAUCET,METERING,PUSH,2.2GP

CHICAGO FAUCETS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4KTK8
  • Mfr. Model # 4KTK8
  • UNSPSC # 30181519
  • CATALOGUE PAGE # 1762
  • Shipping Weight 6.34 lbs

Technical Specs

  • Item Lavatory Faucet
  • Flow Rate 2.2 GPM
  • Replacement Cartridge 2EU68
  • Number of Holes 3
  • Connection 1/2" Male NPSM
  • Standards ADA, CSA(AB1953), CSA B125, ASME, NSF63
  • ADA Compliant Yes
  • Spout Length 5"
  • Faucet Finish Chrome
  • Includes Surface Mount Widespread Faucet
  • Height 2-7/8"
  • Body Material Low Lead Cast Brass
  • Drain Type None
  • Valve Type Metering
  • Manufacturers Warranty Length Lifetime Faucet, 5 yr. Cartridge, 1 yr. Finish
  • Temp. Control Yes
  • Faucet Operation Metering
  • Mounting Hole Center to Center 8"
  • Commercial / Residential Commercial
  • Number of Handles 2
  • CEC Compliant CEC Compliant
  • Faucet Spout Shape Low Arc
  • Flow Outlet Type - Faucet Aerated
  • Ligature Resistant No
  • Mounting Type - Faucet Surface
  • Faucet Handle Type Metering

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list