Skip Content
LAVATORY FAUCET,LEVER HANDLES,5 5/1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAVATORY FAUCET,LEVER HANDLES,5 5/1

TRIDENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5DJD2
  • Mfr. Model # 5DJD2
  • UNSPSC # 30181519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.76 lbs

Technical Specs

  • Flow Rate 1.5 GPM
  • Item Bathroom Faucet
  • Number of Holes 3
  • Includes Metal Drain Assembly,Flexible Hose
  • Body Material Low Lead Brass
  • Connection 1/2" MIPS
  • Drain Type Pop-Up
  • Valve Type Ceramic Disc
  • Standards cUPC, NSF, ADA, AB1953
  • Spout Length 5-5/16"
  • ADA Compliant Yes
  • Faucet Operation Manual
  • Number of Handles 2
  • Faucet Finish Chrome
  • Height 3-11/16"
  • Manufacturers Warranty Length 1 yr.
  • Temp. Control No
  • Mounting Hole Center to Center 6" - 12"
  • Commercial / Residential Residential
  • Ligature Resistant No
  • Faucet Spout Shape Straight
  • CEC Compliant Non CEC Compliant
  • Flow Outlet Type - Faucet Aerated
  • Faucet Handle Type Lever
  • Mounting Type - Faucet Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list