Skip Content
LAVATORY FAUCET,LEVER HANDLE, 5 9/1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LAVATORY FAUCET,LEVER HANDLE, 5 9/1

TRIDENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5DJC9
  • Mfr. Model # 5DJC9
  • UNSPSC # 30181519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.11 lbs

Technical Specs

  • Flow Rate 1.5 GPM
  • Includes Metal Drain Assembly
  • Replacement Cartridge 6PB62
  • Item Bathroom Faucet
  • Number of Holes 2
  • Body Material Low Lead Brass
  • Connection 1/2" MIPS
  • Drain Type Pop-Up
  • Spout Length 5-9/16"
  • ADA Compliant Yes
  • Standards cUPC, NSF, ADA, AB1953
  • Faucet Operation Manual
  • Valve Type Ceramic Disc
  • Number of Handles 1
  • Height 5-1/2"
  • Manufacturers Warranty Length 1 yr.
  • Faucet Finish Chrome
  • Temp. Control No
  • Mounting Hole Center to Center 4"
  • CEC Compliant Non CEC Compliant
  • Commercial / Residential Residential
  • Ligature Resistant No
  • Faucet Spout Shape Straight
  • Mounting Type - Faucet Surface
  • Flow Outlet Type - Faucet Aerated
  • Faucet Handle Type Lever

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list