LAVATORY FAUCET, LEVER HANDLE, 3 7/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LAVATORY FAUCET, LEVER HANDLE, 3 7/

TRIDENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5DJC8
  • Mfr. Model # 5DJC8
  • UNSPSC # 30181519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.85 lbs

Technical Specs

  • Item Bathroom Faucet
  • Flow Rate 1.5 GPM
  • Replacement Cartridge 6PB62
  • Number of Holes 2
  • Connection 1/2" MIPS
  • Drain Type None
  • Standards cUPC, NSF, ADA, AB1953
  • Valve Type Ceramic Disc
  • ADA Compliant Yes
  • Faucet Operation Manual
  • Spout Length 3-7/8"
  • Number of Handles 1
  • Faucet Finish Chrome
  • Height 4-1/2"
  • Includes Single Handle Surface Faucet
  • Body Material Lead Free Cast Brass
  • Manufacturers Warranty Length 1 yr.
  • Temp. Control No
  • Mounting Hole Center to Center 4"
  • Flow Outlet Type - Faucet Aerated
  • CEC Compliant Non CEC Compliant
  • Commercial / Residential Residential
  • Ligature Resistant No
  • Faucet Spout Shape Straight
  • Faucet Handle Type Lever
  • Mounting Type - Faucet Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list