Skip Content
LAVATORY FAUCET,ELECTRONIC, 1.5GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAVATORY FAUCET,ELECTRONIC, 1.5GPM

CHICAGO FAUCETS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XAG5
  • Mfr. Model # 6XAG5
  • UNSPSC # 30181519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.6 lbs

Technical Specs

  • Flow Rate 1.5 gpm
  • Includes Mounting Hardware
  • Item Lavatory Faucet
  • Number of Holes 1
  • Standards ASME A112.18.1M, CSA B125.1
  • ADA Compliant Yes
  • Spout Length 5-1/4"
  • Voltage 6
  • Sensor Range 13"
  • Faucet Finish Chrome Plated
  • Height 11-3/8"
  • Body Material Brass
  • Connection 3/8" Compression
  • Drain Type None
  • Valve Type Metering
  • Power Source Battery
  • Manufacturers Warranty Length Lifetime Limited Faucet Warranty, 1 yr. Limited Finish Warranty, 5 yr. Limited Mechanical Warranty, 3 yr. Limited Electronics and Solenoid Warranty
  • Temp. Control No
  • Amps 2.00A
  • Mounting Hole Center to Center Single Hole
  • Faucet Operation Sensor
  • Number of Handles 0
  • Commercial / Residential Commercial
  • Ligature Resistant No
  • CEC Compliant CEC Compliant
  • Faucet Spout Shape Gooseneck
  • Flow Outlet Type - Faucet Laminar
  • Mounting Type - Faucet Surface
  • Faucet Handle Type None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list