Skip Content
LAVATORY FAUCET,COMMERCIAL,2 HOLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAVATORY FAUCET,COMMERCIAL,2 HOLES

DELTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NLK8
  • Mfr. Model # 4NLK8
  • UNSPSC # 30181519
  • CATALOGUE PAGE # 1761
  • Shipping Weight 5.15 lbs

Technical Specs

  • Flow Rate 1.5 gpm
  • Replacement Cartridge 060565A
  • Standards ADA, CSA, ASME/ANSI, IAPMO, California Proposition 65
  • Item Lavatory Faucet
  • Number of Holes 2
  • ADA Compliant Yes
  • Spout Length 5-7/64"
  • Faucet Finish Chrome
  • Height 5-5/16"
  • Includes Lavatory Faucet
  • Body Material Brass
  • Connection 1/2" MNPS
  • Drain Type None
  • Valve Type Ceramic Disc
  • Temp. Control Yes
  • Manufacturers Warranty Length 5 yr.
  • Mounting Hole Center to Center 4"
  • Faucet Operation Manual
  • Commercial / Residential Commercial
  • Number of Handles 1
  • Faucet Spout Shape Low Arc
  • Ligature Resistant No
  • CEC Compliant CEC Compliant
  • Flow Outlet Type - Faucet Aerated
  • Mounting Type - Faucet Surface
  • Faucet Handle Type Lever
  • Green Environmental Attribute Faucet Flow Rate 1.5 gpm Or Less

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list