Skip Content
LAVATORY FAUCET,BLADE HANDLE,3 11/1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LAVATORY FAUCET,BLADE HANDLE,3 11/1

TRIDENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5DJD0
  • Mfr. Model # 5DJD0
  • UNSPSC # 30181519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.81 lbs

Technical Specs

  • Flow Rate 1.5 GPM
  • Number of Holes 2
  • Item Bathroom Faucet
  • Connection 1/2" MIPS
  • Drain Type None
  • Valve Type Ceramic Disc
  • Faucet Operation Manual
  • Spout Length 3-11/16"
  • Standards cUPC, NSF, ADA, AB1953
  • ADA Compliant Yes
  • Number of Handles 2
  • Faucet Finish Chrome
  • Height 2-3/4"
  • Includes Hot and Cold Water Sink Faucet
  • Body Material Lead Free Cast Brass
  • Manufacturers Warranty Length 1 yr.
  • Temp. Control No
  • Mounting Hole Center to Center 4"
  • Commercial / Residential Residential
  • Faucet Spout Shape Straight
  • Flow Outlet Type - Faucet Aerated
  • Ligature Resistant No
  • Faucet Handle Type Blade
  • CEC Compliant Non CEC Compliant
  • Mounting Type - Faucet Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list