LAVATORY FAUCET,5 3/8 IN.SPOUT,2 HO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAVATORY FAUCET,5 3/8 IN.SPOUT,2 HO

ZURN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4JPC5
  • Mfr. Model # 4JPC5
  • UNSPSC # 30181519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.55 lbs

Technical Specs

  • Flow Rate 2.2 gpm
  • Includes Mounting and Coupling Nuts
  • Item Lavatory Faucet
  • Number of Holes 2
  • Replacement Cartridge 4JPA3/4JPA4
  • Drain Type Without Pop Up Drain
  • Standards ANSI A112.18.1
  • ADA Compliant Yes
  • Spout Length 11-15/16"
  • Faucet Finish Chrome
  • Height 11-15/16"
  • Connection 1/2" MIPS
  • Body Material Brass
  • Valve Type Ceramic Disc
  • Manufacturers Warranty Length Lifetime
  • Temp. Control Yes
  • Mounting Hole Center to Center 4"
  • Faucet Operation Manual
  • Number of Handles 2
  • Ligature Resistant No
  • CEC Compliant Non CEC Compliant
  • Commercial / Residential Commercial
  • Faucet Spout Shape Gooseneck
  • Flow Outlet Type - Faucet Aerated
  • Mounting Type - Faucet Surface
  • Faucet Handle Type Blade

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list