Skip Content
LAVATORY FAUCET,4 1/4 IN.SPOUT,3 HO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAVATORY FAUCET,4 1/4 IN.SPOUT,3 HO

ZURN INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4JPD4
  • Mfr. Model # 4JPD4
  • UNSPSC # 30181519
  • CATALOGUE PAGE # 1762
  • Shipping Weight 4.15 lbs

Technical Specs

  • Flow Rate 1.0 GPM
  • Number of Holes 3
  • Replacement Cartridge 4JPC1
  • Drain Type Without Pop Up Drain
  • ADA Compliant Yes
  • Standards ANSI A112.18.1
  • Connection 1/2" NPSM
  • Item Lavatory Faucet
  • Spout Length 4-1/4"
  • Faucet Finish Chrome
  • Height 3-3/16"
  • Includes Faucet,Metering,Push
  • Valve Type Metering
  • Body Material Brass
  • Manufacturers Warranty Length Lifetime
  • Temp. Control Yes
  • Mounting Hole Center to Center 4"
  • Faucet Operation Metering
  • Number of Handles 2
  • Ligature Resistant No
  • Commercial / Residential Commercial
  • CEC Compliant Non CEC Compliant
  • Faucet Spout Shape Low Arc
  • Flow Outlet Type - Faucet Aerated
  • Faucet Handle Type Knob
  • Mounting Type - Faucet Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list