Skip Content
Discontinued with Replacement
LAVATORY FAUCET,2 HANDLE,1.5 GPM,CH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LAVATORY FAUCET,2 HANDLE,1.5 GPM,CH

AMERICAN STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4THR1
  • Mfr. Model # 4THR1
  • UNSPSC # 30181702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.55 lbs
Suggested Replacement Product
MONTERREY CENTRESET GOOSENECK

Your Price: NA

Technical Specs

  • Flow Rate 1.5 gpm
  • Item Lavatory Faucet
  • Includes Mounting Nuts, Supply Nuts
  • Number of Holes 2 or 3
  • Replacement Cartridge 2CYV2
  • Standards ADA: ASME A112.18.1: ANSI A117.1: CSA B 125: NSF 61/Section 9: CA AB 1953
  • ADA Compliant Yes
  • Spout Length 5"
  • Faucet Finish Chrome
  • Height 10-3/4"
  • Body Material Cast Brass
  • Connection 1/2"
  • Drain Type None
  • Manufacturers Warranty Length Finish and Function: Lifetime Residential/2 yr. Commercial
  • Valve Type Ceramic Disc
  • Temp. Control Yes
  • Mounting Hole Center to Center 4"
  • Number of Handles 2
  • Faucet Operation Manual
  • Commercial / Residential Commercial
  • CEC Compliant CEC Compliant
  • Ligature Resistant No
  • Flow Outlet Type - Faucet Aerated
  • Faucet Spout Shape Gooseneck
  • Mounting Type - Faucet Surface
  • Faucet Handle Type Blade
  • Green Environmental Attribute Faucet Flow Rate 1.5 gpm Or Less
  • Green Certification or Other Recognition WaterSense Approved

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list