Skip Content
Discontinued with Replacement
LAVATORY FAUCET,2 HANDLE,1.5 GPM,CH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAVATORY FAUCET,2 HANDLE,1.5 GPM,CH

AMERICAN STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4THP9
  • Mfr. Model # 4THP9
  • UNSPSC # 30181702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.05 lbs
Suggested Replacement Product
MONTERREY CENTRESET CONVENTIONAL

Price: NA

Technical Specs

  • Flow Rate 1.5 gpm
  • Includes Mounting Nuts, Supply Nuts
  • Item Lavatory Faucet
  • Number of Holes 2 or 3
  • Standards ADA: ASME A112.18.1: ANSI A117.1: CSA B 125: NSF 61/Section 9: CA AB 1953
  • Replacement Cartridge 2CYV2
  • ADA Compliant Yes
  • Spout Length 3-3/4"
  • Faucet Finish Chrome
  • Height 2-3/16"
  • Body Material Cast Brass
  • Connection 1/2"
  • Drain Type None
  • Valve Type Ceramic Disc
  • Manufacturers Warranty Length Finish and Function: Lifetime Residential/2 yr. Commercial
  • Temp. Control No
  • Mounting Hole Center to Center 4"
  • Faucet Operation Manual
  • Number of Handles 2
  • Commercial / Residential Commercial
  • Ligature Resistant No
  • CEC Compliant CEC Compliant
  • Faucet Spout Shape Low Arc
  • Flow Outlet Type - Faucet Aerated
  • Faucet Handle Type Blade
  • Mounting Type - Faucet Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list