Skip Content
LAVATORY FAUCET,2 HANDLE,1.5 GPM,CH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAVATORY FAUCET,2 HANDLE,1.5 GPM,CH

AMERICAN STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMS6530170.002
  • Mfr. Model # 6530170.002
  • UNSPSC # 30181519
  • CATALOGUE PAGE # 1761
  • Shipping Weight 4.15 lbs

Technical Specs

  • Flow Rate 1.5 gpm
  • Item Lavatory Faucet
  • Includes Mounting Nuts, Supply Nuts
  • Replacement Cartridge 2CYV2
  • Number of Holes 3
  • Standards ADA: ASME A112.18.1: ANSI A117.1: CSA B 125: NSF 61/Section 9: CA AB 1953
  • ADA Compliant Yes
  • Spout Length 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list