LAVATORY FAUCET,1H,CW,4 CROSS,1/2 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAVATORY FAUCET,1H,CW,4 CROSS,1/2 I

T & S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4XKJ5
  • Mfr. Model # 4XKJ5
  • UNSPSC # 30181519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Flow Rate 2.2 gpm
  • Includes Blue Cold Water Index
  • Number of Holes 1
  • Item Lavatory Faucet
  • Spout Length 3-39/64"
  • ADA Compliant No
  • Faucet Finish Chrome
  • Height 3-3/8"
  • Replacement Cartridge 007900-40
  • Body Material Brass
  • Manufacturers Warranty Length 1 yr.
  • Connection 1/2" NPT
  • Drain Type None
  • Valve Type Cartridge
  • Temp. Control Yes
  • Standards ISO: CSA:ANSI/NSF 61
  • Mounting Hole Center to Center Single Hole
  • Commercial / Residential Commercial
  • Number of Handles 1
  • Faucet Operation Manual
  • Ligature Resistant No
  • CEC Compliant CEC Compliant
  • Faucet Spout Shape Straight
  • Flow Outlet Type - Faucet Laminar
  • Mounting Type - Faucet Wall
  • Faucet Handle Type Cross

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list