Skip Content
LAVATORY FAUCET,1 LEVER,1.5 GPM,CHR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAVATORY FAUCET,1 LEVER,1.5 GPM,CHR

AMERICAN STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4THP5
  • Mfr. Model # 4THP5
  • UNSPSC # 30181519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.15 lbs

Technical Specs

  • Flow Rate 1.5 gpm
  • Includes SpeedConnect Drain Assembly, Mounting Hardware, Optional Use Escutcheon Plate for 4" Center Cover
  • Item Bathroom Faucet
  • Replacement Cartridge 2CYX3
  • Number of Holes 1 or 3
  • Drain Type Speed Connect(R) Pop Up
  • Standards ADA: ASME A112.18.1: ANSI A117.1: CSA B 125: NSF 61/Section 9: CA AB 1953
  • ADA Compliant Yes
  • Spout Length 4-1/2"
  • Faucet Finish Chrome
  • Height 5"
  • Body Material Cast Brass
  • Connection 3/8"
  • Valve Type Ceramic Disc
  • Manufacturers Warranty Length Finish and Function: Lifetime Residential/2 yr. Commercial
  • Temp. Control Yes
  • Faucet Operation Manual
  • Mounting Hole Center to Center Single Hole
  • Number of Handles 1
  • Ligature Resistant No
  • Commercial / Residential Residential
  • CEC Compliant CEC Compliant
  • Faucet Spout Shape Straight
  • Flow Outlet Type - Faucet Aerated
  • Mounting Type - Faucet Surface
  • Faucet Handle Type Lever

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list