LAV FAUCET,2H WRIST BLADE,SPOUT 3 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAV FAUCET,2H WRIST BLADE,SPOUT 3 3

T & S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4XKJ7
  • Mfr. Model # 4XKJ7
  • UNSPSC # 30181519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.97 lbs

Technical Specs

  • Flow Rate 2.2 gpm
  • Item Lavatory Faucet
  • Drain Type Metal Pop Up
  • Number of Holes 2
  • ADA Compliant Yes
  • Spout Length 3-3/4"
  • Faucet Finish Chrome
  • Height 4-15/16"
  • Includes *
  • Body Material Low Lead Cast Brass
  • Replacement Cartridge 006009-40
  • Connection 1/2" MNPS
  • Valve Type Compression
  • Standards ISO: CSA:ANSI/NSF 61
  • Temp. Control Yes
  • Manufacturers Warranty Length 1 yr.
  • Mounting Hole Center to Center 4"
  • Faucet Operation Manual
  • Number of Handles 2
  • Commercial / Residential Commercial
  • Ligature Resistant No
  • Faucet Spout Shape Straight
  • CEC Compliant Non CEC Compliant
  • Flow Outlet Type - Faucet Aerated
  • Mounting Type - Faucet Surface
  • Faucet Handle Type Blade

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list