Skip Content
LAV FAUCET,2 HANDLE,WRIST BLADE,CHR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAV FAUCET,2 HANDLE,WRIST BLADE,CHR

MOEN COMMERCIAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NEJ4
  • Mfr. Model # 4NEJ4
  • UNSPSC # 30181519
  • CATALOGUE PAGE # 1761
  • Shipping Weight 3.0 lbs

Technical Specs

  • Flow Rate 1.5 gpm
  • Item Lavatory Faucet
  • Replacement Cartridge 2P319
  • ADA Compliant Yes
  • Standards ASME A112.18.1M, NSF 61/9, California Proposition 65, ANSI A117.1, Federal Safe Drinking Water Act, ADA, AB1953 Compliant
  • Number of Holes 2
  • Spout Length 4-11/32"
  • Faucet Finish Chrome
  • Height 3-5/16"
  • Includes Vandal Resistant Screws and International Hot and Cold Indicators
  • Body Material Metal
  • Drain Type None
  • Connection 1/2" IPS
  • Manufacturers Warranty Length 5 yr.
  • Valve Type Ceramic Disc
  • Temp. Control Yes
  • Number of Handles 2
  • Mounting Hole Center to Center 4"
  • Commercial / Residential Residential
  • Faucet Operation Manual
  • CEC Compliant CEC Compliant
  • Ligature Resistant No
  • Faucet Spout Shape Low Arc
  • Flow Outlet Type - Faucet Aerated
  • Mounting Type - Faucet Surface
  • Faucet Handle Type Blade

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list