Skip Content
LAV FAUCET,2 HANDLE,TRI-BLADE,CHROM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LAV FAUCET,2 HANDLE,TRI-BLADE,CHROM

MOEN COMMERCIAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NEJ6
  • Mfr. Model # 4NEJ6
  • UNSPSC # 30181519
  • CATALOGUE PAGE # 1761
  • Shipping Weight 5.06 lbs

Technical Specs

  • Flow Rate 2.2 gpm
  • Item Lavatory Faucet
  • Number of Holes 3
  • Drain Type Metal
  • Replacement Cartridge 2P319
  • ADA Compliant No
  • Spout Length 5-1/2"
  • Standards ASME A112.18.1M, NSF 61/9, California Proposition 65, Federal Safe Drinking Water Act, AB1953 Compliant
  • Faucet Finish Chrome
  • Height 5-1/8"
  • Includes Vandal Resistant Screws and International Hot and Cold Indicators
  • Body Material Metal
  • Connection 1/2" IPS
  • Temp. Control Yes
  • Manufacturers Warranty Length 5 yr.
  • Valve Type Ceramic Disc
  • Mounting Hole Center to Center 8"
  • Faucet Operation Manual
  • Number of Handles 2
  • Commercial / Residential Residential
  • Ligature Resistant No
  • CEC Compliant CEC Compliant
  • Faucet Spout Shape Low Arc
  • Flow Outlet Type - Faucet Aerated
  • Mounting Type - Faucet Surface
  • Faucet Handle Type Cross

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list