LAUNDRY STORAGE CENTER, 3- COMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAUNDRY STORAGE CENTER, 3- COMP

HONEY-CAN-DO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15V316
  • Mfr. Model # 15V316
  • UNSPSC # 52141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.15 lbs

Technical Specs

  • Colour Silver
  • Item Laundry Storage Center
  • Overall Height 74"
  • Number of Compartments 3
  • Overall Width 14"
  • Overall Length 30"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list