Skip Content
LAUNDRY SORTER, 3-COMPARTMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAUNDRY SORTER, 3-COMPARTMENT

HONEY-CAN-DO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15V319
  • Mfr. Model # 15V319
  • UNSPSC # 52141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.65 lbs

Technical Specs

  • Colour White, Silver
  • Item Laundry Sorter
  • Material Steel/Poly-Cotton
  • Number of Compartments 3
  • Overall Length 32-1/2"
  • Overall Height 67-1/2"
  • Overall Width 16-1/2"
  • Caster Type (4) Swivel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list