Skip Content
LAUNDRY CART, 3 TIER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAUNDRY CART, 3 TIER

HONEY-CAN-DO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15V463
  • Mfr. Model # 15V463
  • UNSPSC # 41122805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.55 lbs

Technical Specs

  • Material Steel
  • Item Laundry Cart
  • Number of Compartments 3
  • Colour White
  • Overall Height 32"
  • Overall Length 24"
  • Overall Width 8"
  • Caster Type (4) Swivel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list