Skip Content
LAUNDRY BAG,GREEN,MESH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAUNDRY BAG,GREEN,MESH

HONEY-CAN-DO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DMN4
  • Mfr. Model # 5DMN4
  • UNSPSC # 24111506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Colour Green
  • Item Laundry Bag
  • Material Mesh
  • Type Large Capactiy
  • Overall Length 36"
  • Overall Width 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list