Skip Content
LATHE GRD,FOR 6 TO 12 IN DIA CHUCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LATHE GRD,FOR 6 TO 12 IN DIA CHUCK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2MZX8
  • Mfr. Model # 2MZX8
  • UNSPSC # 23152204
  • CATALOGUE PAGE # 661
  • Shipping Weight 3.69 lbs

Product Details

Small lathe guard, for use with 6 to 12 in diameter chuck, length 12 in, width 6 in, height 6 in, melting temp. Range 250-310 c, features clear semi circular wrap around polycarbonate shield, 6 in W x 12 in L, includes mounting bracket, extension tube and hardware.

Technical Specs

  • For Use With 6" - 12" Diameter Chuck
  • Height 6"
  • Item Small Lathe Guard
  • Includes Mounting Bracket, Extension Tube and Hardware
  • Features Clear Semi Circular Wrap Around Lexan Shield, 6" W x 12" L
  • Length 12"
  • Melting Temp. Range (F) 482 Degrees - 590 Degrees
  • Width 6"
  • Thickness 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list