Skip Content
Discontinued with Replacement
LATHE GRD,FOR 12 TO 16 IN DIA CHUCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LATHE GRD,FOR 12 TO 16 IN DIA CHUCK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2MZY1
  • Mfr. Model # 2MZY1
  • UNSPSC # 23152204
  • CATALOGUE PAGE # 661
  • Shipping Weight 4.53 lbs
Suggested Replacement Product
LATHE GRD,FOR 12 TO 16 IN DIA CHUCK

Your Price: NA

Product Details

Medium lathe guard, for use with 12 to 16 in diameter chuck, length 16 in, width 8 in, height 8 in, melting temp. Range 250-310 c, features clear semi circular wrap around polycarbonate shield, 8 in W x 16 in L, includes mounting bracket, extension tube and hardware.

Technical Specs

  • For Use With 12" - 16" Diameter Chuck
  • Features Clear Semi Circular Wrap Around Lexan Shield, Size 6" W X 8" L
  • Height 8"
  • Includes Mounting Bracket, Extension Tube and Hardware
  • Item Medium Lathe Guard
  • Length 16"
  • Thickness 8"
  • Melting Temp. Range (F) 482 Degrees F - 590 Degrees F
  • Width 8"
  • Material Polycarbonate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list