!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LATHE GRD,FOR 20 TO 24 IN DIA CHUCK

LATHE GRD,FOR 20 TO 24 IN DIA CHUCK

WESTWARD

LATHE GRD,FOR 20 TO 24 IN DIA CHUCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LATHE GRD,FOR 20 TO 24 IN DIA CHUCK

LATHE GRD,FOR 20 TO 24 IN DIA CHUCK

WESTWARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSW2MZY5
  • Mfr. Model # 2MZY5
  • UNSPSC # 23152204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.7 lbs

Product Details

Large lathe guard, for use with 20 to 24 in diameter chuck, length 24 in, width 8 in, height 12 in, melting temp. Range 250-310 c, features clear semi circular wrap around polycarbonate shield, 8 in W x 24 in L, includes mounting bracket, extension tube and hardware.

Technical Specs

  • Item Large Lathe Guard
  • For Use With 20" - 24" Diameter Chuck
  • Features Clear Semi Circular Wrap Around Lexan Shield, Size 6" W X 8" L
  • Includes Mounting Bracket, Extension Tube and Hardware

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list