Skip Content
LATEX-FREE TOURNIQUET,PK4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LATEX-FREE TOURNIQUET,PK4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9YHV3
  • Mfr. Model # 9YHV3
  • UNSPSC # 41104104
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.95 lbs

Technical Specs

  • Width 1"
  • Length 18"
  • Item Latex-Free Tourniquet
  • Colour Multi-Color Pack

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list