LATEX COAT KEVLAR PALM CUT/PUNCTURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LATEX COAT KEVLAR PALM CUT/PUNCTURE

HEXARMOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HEX9012-9
  • Mfr. Model # 9012-9
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Product Details

Level 6 Series 9012 Gloves. Made with SuperFabric(R) brand material for the highest cut resistance available. ASTM/CE Level 5. Innovative industrial puncture protection from wires, wood and glass. Cut-resistant DuPont(TM) Kevlar(R) shell. Size: Large (09).

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list