LATCHING STAPLE SAFETY HASP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LATCHING STAPLE SAFETY HASP

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1RBG2
  • Mfr. Model # 1RBG2
  • UNSPSC # 31162402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Includes Mounting Hardware
  • Item Staple Safety Hasp
  • Hasp Height 1-7/8"
  • Hasp Staple Type Rotating
  • Hasp Finish Zinc
  • Hasp Length 7-1/2"
  • Hasp Width 1-3/4"
  • Max. Shackle Dia. 11/16"
  • Hasp Style Conventional
  • Hasp Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list