LATCHING SAFETY HASP,BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LATCHING SAFETY HASP,BRASS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1RBF8
  • Mfr. Model # 1RBF8
  • UNSPSC # 31162402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Safety Hasp
  • Includes Mounting Hardware
  • Hasp Length 3-1/4"
  • Hasp Height 3-9/32"
  • Hasp Staple Type Rotating
  • Hasp Width 1-1/2"
  • Hasp Finish Brass
  • Max. Shackle Dia. 7/16"
  • Hasp Style Conventional
  • Hasp Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list