LATCHING FIXED STPL HNG HSP STL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

LATCHING FIXED STPL HNG HSP STL

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1RBL3
  • Mfr. Model # 1RBL3
  • UNSPSC # 31162402
  • CATALOGUE PAGE # 1108
  • Shipping Weight 0.3 lbs

Product Details

Corner hinge hasps - ideal for use in applications with a 90 degree corner, padlockable. Size 6 inches x 1-1/2 inches, Maximum shackle diameter 7/16 inch. Zinc plated finish.

Technical Specs

  • Includes Mounting Hardware
  • Item Fixed Staple Corner Hasp
  • Max. Shackle Dia. 7/16"
  • Hasp Style Latching
  • Hasp Height 1-1/16"
  • Hasp Finish Steel
  • Hasp Length 6"
  • Hasp Width 1-1/2"
  • Hasp Staple Type Fixed
  • Hasp Material Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list