Skip Content
LATCHES,STAINLESS,IMPORTED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LATCHES,STAINLESS,IMPORTED

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL7LKI
  • Mfr. Model # 7LKI
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Stainless steel for rust prevention. Easy, one hand operation. Keeps hook in place before tension is applied

Technical Specs

  • Colour Silver
  • For Use With Eye Hooks
  • Material Stainless Steel
  • Item Spring Latch
  • Finish Natural
  • Trade Size 7 t
  • Dimension B 1-15/32"
  • Dimension C 3/16"
  • Dimension A 3"
  • Dimension D 25/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list